Model # :WBB415342
MPN #: 1440KPP
#14 x 2-1/2 Phillips Pan Full Thread Self Drilling Screw Zinc Bake - Pkg of 800
Write a Review
|
Questions & Answers (0)
Product Description
14X2 1/2 Phillips Pan Full Thread Self Drilling Screw Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | #14 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 800 |
| Manufacturers Part Number | 1440KPP |