Global Industrial
Model # :WBB39613
Global Industrial Cardboard Corrugated Boxes, 12-3/4"L x 6-3/8"W x 13-1/2"H, Kraft - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Cardboard Corrugated Boxes 12-3/4" x 6-3/8" x 13-1/2" 200#/ECT-32 - 25 Pack
This Master Pack was designed to consolidate a quantity of 4 of our 6" x 6" x 6" (666) cartons to save on freight costs. No need for additional void fill - a perfect fit every time Manufactured from 200#/ECT-32 kraft corrugated. Sold and shipped flat in bundle quantities.
This Master Pack was designed to consolidate a quantity of 4 of our 6" x 6" x 6" (666) cartons to save on freight costs. No need for additional void fill - a perfect fit every time Manufactured from 200#/ECT-32 kraft corrugated. Sold and shipped flat in bundle quantities.
PRICE
$38.25 Sold in packages of 25 / $1.53 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 12-3/4 in |
| Inside Width | 6-3/8 in |
| Inside Height | 13-1/2 in |
| Weight Capacity | 65 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B39613 |
| Brand | Global Industrial |