This 150 lb. 45° elbow is manufactured from corrosion resistant 316 stainless steel and designed to redirect flow smoothly in threaded piping systems. The cast construction provides consistent wall thickness, strength, and dependable long term performance, while precision machined NPT threads ensure secure, leak resistant installation. Ideal for marine environments, chemical processing, pharmaceutical systems, and sanitary applications, 316 stainless steel offers superior resistance to chlorides, harsh chemicals, and saltwater exposure. Rated for 150 PSI, this fitting delivers reliable durability and corrosion protection in demanding environments where cleanliness and performance are critical.
MSI Products 1/2" 316 Stainless Steel 45° Elbow, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.90
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3210408 |
| PSI | 285 psi |
| Fitting Type | 45 Degree Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |