This 150 lb. stainless steel cap is manufactured from corrosion resistant 316 stainless steel and is designed to securely seal the end of a threaded pipe system in low pressure applications. Featuring female NPT threads, it provides a strong, leak resistant closure for terminating pipe runs, protecting system integrity, or preparing lines for future expansion. The cast construction delivers consistent wall thickness, dimensional accuracy, and dependable long term performance. Ideal for marine environments, chemical processing, pharmaceutical systems, and sanitary applications, 316 stainless steel offers superior resistance to chlorides, saltwater, acids, and harsh chemicals. Rated for 150 PSI.
MSI Products 1/2" 316 Stainless Steel Cap, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.73
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 |
| Size | 1/2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Cap |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3240508 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |