Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218586

MPN #: 40162122

Behlen Country 12' AgStar Max Gate, 2" Collared Hinge, Green

Product Description
The Agstar Max Collared Hinge Gates from Behlen Country are as tough as they come! The durable construction and extra-secure collared-hinge design withstands high-pressure environments, where security means safety on both sides of the gate

Features:
  • Ultra Durable: Engineered with heavier gauge, high-quality steel and designed especially for the high stress of crowding livestock areas
  • 360° Welds: All joints and seams are fully welded with 360° welds. This helps keep out moisture and adds additional strength and stability, making them more durable than the competition!
  • 2" Diameter Steel Tubing: Provides maximum durability and reliability
  • Vertical Z-Bracing: Provides extra strength and structural integrity on all gates 8' wide and larger
  • Powder-Coat Finish: Behlen Country's hard-as-nails, powder-coat finish adds years of life to your investment
  • Note: All gates are 4" shorter than the listed width to allow space for hardware, installation, and proper clearance
  • Level 3: Maximum Confinement: This product is engineered for the toughest conditions. It handles large animals in heavy confinement areas
  • Enhanced Security: Collared hinges provide tamper-resistant protection, making it virtually impossible for animals or intruders to remove the gate from its hinges for uncompromising access control
  • Composite Caps: Add a smooth finishing touch that helps keep moisture, bugs, grit, and grime out of the tubing
  • Welded chain latch: Adds peace of mind. Snap chain also included
  • Ready to Hang: All mounting hardware is included for easy install

Suggested Uses:
  • Cattle Handing: Provides a robust entry point for handling and sorting cattle
  • Horse Paddocks: Offers secure enclosures for equine facilities
  • Breeding Pen Entrances: Provides secure access to breeding areas
  • Feedlot Sections: Divides feedlot areas while holding up to animal traffic
  • Livestock Loading Areas: Ensures safety during the loading and unloading of animals


PRICE
$355.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length139-1/2 in
Width2 in
Height50 in
Weight106 lbs

Product Details

TypeFarm Livestock Gates
ColorGreen
StyleTubed
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionAgStar Max Gate
Manufacturers Part Number40162122
BrandBehlen Country