- 1.5 hp 1/2" Router
- Finger Throttle
- Side Exhaust
- 3/8" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Base & Collet Wrenches
Sioux® 1/2" Air Router, 1.5HP, 3/8" Air Inlet, 20000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,298.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-13/16 in |
| Weight | 6 lbs |
| Air Connections NPT | 3/8 in |
Product Details
| RPM | 20000 rpm |
| CFM | 38 CFM |
| Horsepower | 1.5 HP |
| Color | Red/Silver/Black |
| Tool Type | Air Router |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | 1981F |
| Free Speed | 20000 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |