- 3" Base 6 mm Router 25000 rpm 9" Height
- 3" Base 1/4" Router 25000 rpm 8.3" Height
- Lockoff Lever Throttle
- Front Exhaust
- Interchangeable Base
- Built-in Speed Control
- CE Compliant
- 3" Base
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Base/Head Assembly, Collet, Collet Wrenches
Sioux® Router, 3" Base, 1HP, 1/4" Air Inlet, 25000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$389.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9 in |
| Weight | 2 lbs |
| Air Connections NPT | 1/4 in |
Product Details
| RPM | 25000 rpm |
| CFM | 30 CFM |
| Horsepower | 1 HP |
| Color | Red/Black |
| Tool Type | Router |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SRT10S25M6B |
| Free Speed | 25000 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |