JET® 12" Brake For 45 Ton Ironworkers
Write a Review
|
Questions & Answers (0)
Product Description
Designed to perfectly complement your JET® JIW-45T Ironworker, this exceptional 12 inch-Way Brake is the ideal addition to your workshop. Elevate your metalworking game with this versatile tool that seamlessly combines the functionalities of brackets, frames, pans, and tanks. With easily interchangeable attachments, you can now amplify your Ironworker's capabilities like never before, achieving precision and efficiency in every project.
PRICE
$2,085.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 7 in |
| Height | 30 in |
| Weight | 30 lbs |
Product Details
| Type | Brake |
| Description | 12" Brake For 45T Ironworkers |
| Manufacturers Part Number | JT1-253 |
| Brand | JET |
| Style Type | Ironworker |