Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB3131691

MPN #: 81926

Kennedy® 12 Compartment 3-1/2"H Drawer Organizer For 27"W Cabinets, Black

Product Description
Made of durable ABS plastic with compartments featuring rounded corners for easy retrieval of small parts. Sized for exact fit in Kennedy® 23" W x 16 3/8" D drawers; Compartment Sizes = (12) 15 1/4" x 5"; Made of durable ABS plastic; Made in the USA
Features:
  • ABS Plastic Drawer Organizer, 4" Drawer, 12 Compartments / For 27" Cabinets
  • Maximize Drawer Space -Organize, Separate And Arrange Tools
  • Round Cornered Compartments For Easy Retrieval Of Small Parts
  • Fit 4" Drawers
  • Made in USA

PRICE
$68.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth16-5/16 in
Height3-9/16 in
Weight1 lbs

Product Details

TypeDrawer Organizer
ColorBlack
SeriesKennedy® Accessory
MaterialABS Plastic
DescriptionDrawer Organizer
Number of Compartments12
Package Quantity1
Manufacturers Part Number81926
BrandKennedy

Warranty

Warranty1 yr