Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB3145329

MPN #: 285XBK

Kennedy® K1800 5 Drawer Chest, 27"W x 18" x 16-1/2"H, Black

Product Description
Kennedy® 5-Drawer Mechanics Chest is made of heavy gauge steel with a powder coat finish. Folding steel handles for lifting. Aluminum drawer pull handles. Tubular lock secures all drawers. Includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Add-On Bases can be placed under Chest for additional storage. Brown finish. Compatible with Kennedy® roller cabinets 295X, 297X, 348X;
Features:
  • High security tubular lock
  • Ball-bearing drawer slides hold up to 120 lbs
  • Made in the USA.


PRICE
$765.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth18 in
Height16-1/2 in
Weight75 lbs
Drawer Steel Gauge20 ga
Gauge18, 20 ga
Body Steel Gauge18 ga

Product Details

Assembly RequiredNo
Number of Drawers5
MaterialSteel
Number of Shelves0
Manufacturers Part Number285XBK
Drawer Capacity120 lbs
BrandKennedy
TypeChest
ColorBlack
SeriesK1800
StyleTop
Capacity3842 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
Package Quantity1
DescriptionK1800 5 Drawer Chest
Number of Compartments0
Locking SystemTubular Lock & Key

Warranty

WarrantyLimited Lifetime yr