Durham Mfg.® Steel Scoop Compartment Box, 12 Compartment, 13-3/8" x 9-1/4 x 2" - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Prime cold rolled steel outer shell. High impact styrene insert. Compartments have scooped bottoms to make part removal easy. Full piano hinge on cover provides rigidity. Positive pull-down catch keeps cover tightly closed to prevent part migration. Handle allows for easy transport. Durable gray powder coat finish.
PRICE
$185.70 Sold in packages of 6 / $30.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/8 in |
| Depth | 9-1/4 in |
| Height | 2 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Gray |
| Dividers | Fixed |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 12 |
| Package Quantity | 6 |
| Manufacturers Part Number | 211-95 |
| Brand | Durham Mfg. |