Durham Mfg.® 12 Compartment Steel Literature Sorter, 14"H Tan
|
Questions & Answers (0)
Product Description
Sturdy all steel horizontal literature racks provide convenient storage for literature, office forms and file folders. Racks are rigid and shipped set up, ready for use. They may be stacked vertically using the mounting holes and hardware provided. Each opening can be easily labeled to identify contents. Rubber feet are included. Compartment dimensions 11"W x 11-5/8"D x 3"H.
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 12 in |
| Height | 14 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Number of Compartments | 12 |
| Description | 12 Compartment Literature Sorter |
| Color | Brown |
| Manufacturers Part Number | 432-75 |
| Brand | Durham Mfg. |