60 Compartment Steel Literature Organizer - Gray
Write a Review
|
Questions & Answers (0)
Product Description
Quality-built, premium steel unit has a strong steel frame, shelves, and dividers with a solid fiberboard back. Interlocking design of the shelves and dividers add extra strength to hold up to the heaviest load. Wide shelf fronts serve as generous label holders. Unit features sixty letter-size compartments. Each compartment will hold up to 750 sheets. Compartment Size: 9"W x 12-1/4"D x 3"H. 60 Compartments total. Gray finish.
PRICE
$1,115.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37-1/2 in |
| Depth | 12-3/4 in |
| Height | 60 in |
| Weight | 124 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Number of Compartments | 60 |
| Description | 60 Compartment Steel Literature Organizer |
| Color | Gray |
| Brand | Safco |