SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray

Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray

Item #: WBB2140212

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $356.95

Save $17.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray

Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray

Sharpie® Magnum Permanent Marker, Extra Large Chisel, Black Ink - Pkg Qty 12

Sharpie® Magnum Permanent Marker, Extra Large Chisel, Black Ink - Pkg Qty 12

Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray

Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray

Luxor Wall/Desk Tablet Charging Cabinet For 16 Devices, 25"W x 13"D x 14-1/2"H, Gray

Luxor Wall/Desk Tablet Charging Cabinet For 16 Devices, 25"W x 13"D x 14-1/2"H, Gray

Datum Laptop Depot™ Storage and Charging Cabinet, 8-Device Capacity, Black

Datum Laptop Depot™ Storage and Charging Cabinet, 8-Device Capacity, Black

Global Industrial™ 32-Device Charging Cart For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ 32-Device Charging Cart For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ 16-Device Charging Cabinet For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ 16-Device Charging Cabinet For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Unassembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Unassembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Assembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Assembled

Luxor Mobile Tablet/Chromebook Charging Cart with Key Lock For 30 Devices, Black

Luxor Mobile Tablet/Chromebook Charging Cart with Key Lock For 30 Devices, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® 5-Way Black Adjustable Ergonomic Stool With Arms

Interion® 5-Way Black Adjustable Ergonomic Stool With Arms

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray

A vertical orientation makes Luxor Wall/Desktop Charging Cabinets even better. They offer the same cost-effective security and convenience but with more interior space, making them compatible with tablets and Chromebooks. It's the ideal choice for users who require secure storage and charging without compromising floor space. Plus, removable power brick holders with hook-and-loop fasteners offer easy and accessible cable management.

Features:
  • Charges, stores and transports up to 12 tablets or Chromebooks (6 per shelf)
  • Charging station can be mounted to a wall or sit on any flat surface
  • Padded interior with rubber-coated dividers safeguards devices from damage
  • Secure key-lock; includes two keys
  • All-steel construction
  • Ventilated sides allow constant airflow to avoid overheating
  • Includes two UL-Listed 6-outlet 120V/15A vertical electrical power strips
  • Arrives assembled; includes drywall-mounting hardware
  • Maximum weight capacity of 25 lbs. (evenly distributed)
  • Meets ANSI/BIFMA standards
Specifications:
  • Overall: 13"W x 15.8"D x 24.4"H
  • Divider Slots: 1"W x 13.5"D with 10"H of top clearance
  • Cord Length: 9 feet
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Weights & Dimensions

  • Width 13 in
  • Cord Length 9 ft.
  • Height 24-3/8 in
  • Depth 15-3/4 in
  • Slot Dimensions 1"W x 13-1/2"D x 10"H
  • Weight Capacity 25 lbs.
  • Weight 23 lbs

Product Details

  • Mounting Location Desktop/Wall
  • Amperage 15 A
  • Construction Type Assembled
  • Type Charging Station
  • Material Powder Coated Steel
  • Device Compatibility Tablets, Chromebooks
  • Number of Outlets 12
  • Voltage 120 V
  • Description 12-Tablet Vertical Wall/Desk Charging Cabinet
  • Lock Type Key Lock
  • Outlet Type AC
  • Device Capacity Range 11-20
  • Brand Luxor
  • Functions Charge/Secure
  • Power Two UL Listed 6-outlet Power Strips
  • Manufacturers Part Number LLTMWV12-G
  • Max Device Capacity 12
  • Color Family Gray

Warranty

  • Warranty Limited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $46.00 with this comparable product

Global Industrial™ 16-Device Charging Cabinet For Chromebooks & Tablets, Gray, Unassembled

Item #: 670051

(11)

Ships in One Business Day

$310.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray

Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray

Item #: WBB2140212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray
    Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray
    Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray
    Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray
    Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray
    Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray
    Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant