Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Expert E040904 1/2" Drive Deep Impact Socket, 3-15/64" Overall Length, 11/16" Socket

Expert E040904 1/2" Drive Deep Impact Socket, 3-15/64" Overall Length, 11/16" Socket

Item #: WBB1025267

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $5.30

Clearance Price: $2.04

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto J7436H 1/2" Drive Impact Socket 1-1/8" - 6 Point, 2"L

Proto J7436H 1/2" Drive Impact Socket 1-1/8" - 6 Point, 2"L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Proto J7318H 1/2" Drive Deep Impact Socket 9/16" - 6 Point, 3-1/4"L

Proto J7318H 1/2" Drive Deep Impact Socket 9/16" - 6 Point, 3-1/4"L

Proto J72903/16 3/8" Drive Hex Bit Impact Socket - 3/16"

Proto J72903/16 3/8" Drive Hex Bit Impact Socket - 3/16"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Expert 1/2" Drive Deep Impact Socket, E040904, 3-15/64" Overall Length, 11/16" Socket

Features:
  • 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • Chrome-Molybdenum steel.
  • For safety, always use impact extensions with appropriate rings and pins.


Product Details

  • Measuring System SAE (Fractional)
  • Socket/Wrench Points 6
  • Type Impact Socket
  • Brand Expert
  • Impact Approved Yes
  • Manufacturers Part Number E040904
  • Color Family Black

Weights & Dimensions

  • Opening Size 11/16 in
  • Opening Size Range 21/32" to 3/4"
  • Nut End Outside Diameter 1-1/64 in
  • Length 3-15/64 in
  • Drive End Outside Diameter 63/64 in
  • Bolt Clearance Depth 25/32 in
  • Overall Length Range 3-1/64" to 4"
  • Socket Depth Style Deep
  • Size 11/16 in
  • Drive Size 1/2 in
  • Weight 0.41 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Expert E040904 1/2" Drive Deep Impact Socket, 3-15/64" Overall Length, 11/16" Socket

Expert E040904 1/2" Drive Deep Impact Socket, 3-15/64" Overall Length, 11/16" Socket

Item #: WBB1025267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant