- 180° Flex, 9 Positions: The flex head sweeps through 180 degrees, snapping to nine different detent angles to reach around obstacles. A spring-actuated pawl engages with well-defined teeth to hold the head in position.
- 90-Tooth Gear = 4° Swing Arc: The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress.
- Ultra-Compact Head: Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length.
- Proof Torque: Our ratchets meet (and most far exceed) the industry standard for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
- Working Handle Length: We name our ratchets and breaker bars according to their effective working length, which is measured from the center of the drive tang to the end of the handle.
- Comfort Grip Handle: We designed our comfort grip handle with a rounded oval shape to fit your hand without being bulky.
- Versatile Support: The rounded oval shape supports your palm and fingers when you push or pull.
Tekton 1/2" Drive Flex Head Non-Quick-Release Comfort Grip Long Ratchet 14"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Weight | 2 lbs |
| Drive Size | 1/2 in |
| Male Drive Size | 1/2 in |
Product Details
| Type | Ratchet |
| Color | Silver |
| Handle Type | Comfort Grip |
| Ratchet Head Style | Flexible |
| Impact Approved | No |
| Material | Steel |
| Description | 1/2 Inch Drive x 14 Inch Flex Head Non-Quick-Release Comfort Grip Long Ratchet |
| Ratcheting | Yes |
| Manufacturers Part Number | SRH22214 |
| Brand | Tekton |