Urrea Quick Release Pear Head Ratchet, 5249B, 7" Long, 3/8" Drive, Black Oxide Finish
Write a Review
|
Questions & Answers (0)
Product Description
The design and dimensions on 3/8" ratchets are ideal for doing assembly and maintenance work on electronic, pneumaticelectric, and electricity-controlled equipment. The maximum recommended torque for 3/8" ratchets is 1800 inlb. There are two attachment systems for sockets and accessories; the traditional spring-loaded ball detent, and the QUICK RELEASE system that allows you to attach and detach sockets and accessories to the ratchet. Ideal when working with grease and oil. Main forged Chrome-Vanadium micro alloy steel. Retaining ring wich makes it easy to access mechanism. Allows the change of parts with greater ease and less chance of accidental disarming. The teeth were increased, from 24 to 48 teeth, improving the recovering angle of 15° to 7.5°. Its BLACK phosphate finish prevents the ratchet from shedding particles that could accidentally pollute a process or product.
PRICE
$19.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Weight | 0.6 lbs |
| Drive Size | 3/8 in |
| Male Drive Size | 3/8 in |
Product Details
| Type | Ratchet |
| Color | Black |
| Ratchet Head Style | Pear |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Locking Type | Ball |
| Ratcheting | Yes |
| Manufacturers Part Number | 5249B |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-W-641E, ASME B 107.10M, ISO 3315, SAE AS4283, DIN 3124 |