
Customers Also Viewed
Weights & Dimensions
- Fan Diameter 12 in
- Diameter 12 in
- Length 8 in
- Height 12 in
Product Details
- RPM High 1,550 rpm
- Voltage Range 5-110 V
- Blade Type Aluminum
- Voltage 110 V
- CFM Range 600 and Up CFM
- Amperage 0.65 A
- Housing Material Galvanized Steel
- CFM High 910 CFM
- Watts 9 W
- Brand Acme Miami
- Manufacturers Part Number 9012
- Color Family Silver
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: BRANDON
Date: August 17, 2020
-
Reviewer: Anonymous
Date: May 29, 2018
Your review:
Good price. -
Reviewer: Anonymous
Date: July 20, 2015
Your review:
The fan was as advertised and works well.
There are 2 questions and 2 answers for this product.
-
Can this product be installed into insulated flex pipe?
Question Asked By: Jason, September 14, 2018
Answer This Question
Question Answered By:
-
anonymous
Hello Jason, yes this booster fan can be used with insulated flexible ducting. Thank you for your interest in our product.
-
-
Any idea what the decibel level might be on this fan?
Question Asked By: Mario, September 18, 2015
Answer This Question
Question Answered By:
-
Product Expert, September 18, 2015
There is no actual decibel number to measure by. It is usually remote and doesn't make too much noise. There is just an air flow sound.
-

12" Duct Booster - 910 CFM
$63.95
- Product Information
- Customer Review
- Product Q&A