12" Faceout for Slatwall - Satin Nickel - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
12" Rectangular tubing faceout for slatwall. Tubing size - 1/2" x 1" x 1.3mm thick. Satin Nickel finish.
PRICE
$235.20 Sold in packages of 24 / $9.80 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
| Height | 2 in |
| Weight | 0.7 lbs |
Product Details
| Type | Faceout |
| Class | Slatwall Accessories |
| Finish | Satin Nickel |
| Material | Steel |
| Manufacturers Part Number | BQRW12SN |
| Brand | Econoco |
Warranty
| Warranty | 1 yr |