12" Faceout - Matte Black - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
To be mounted directly onto 1/2" x 1-1/2" rectangular tubing. Has tab end so garments won't slide off. Perfect for displaying multiple garments on hangers.
PRICE
$156.00 Sold in packages of 24 / $6.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Style | Straight Out |
| Class | Saddle Mount Hardware |
| Finish | Matte Black |
| Line | Rectangular Tubing Faceouts |
| Color | Black |
| Manufacturers Part Number | RH12/MAB |
| Brand | Econoco |