6'L X 11/16"D With 1" Slots On 2" Centers - Zinc - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Recessed T standards for Econoco's Imperial Line is the standard of choice for architects and contractors for new store construction or department remodels. Econoco is offering the lowest prices in the U.S. and is the only east coast manufacturer who can ship immediately. Designed specifically for 5/8" drywall
PRICE
$234.75 Sold in packages of 5 / $46.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
Product Details
| Style | Recessed |
| Type | Recessed T Standards |
| Class | Imperial Line |
| Finish | Zinc |
| Line | Recessed Slotted Standards |
| Package Quantity | 5 |
| Manufacturers Part Number | SSRI-11Z6 |
| Brand | Econoco |