This 12 ft. x 30 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16 mil thick, 16x16 weave count, grommets approximately every 18" and reinforced corner grommet. Finished size 12'x30'. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Brown on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.
12' x 30' Super Heavy Duty 8 oz. Tarp Brown - BR12x30
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 21.1 lbs |
| Grommet Spacing | 18" |
| Thickness | 16 mil |
| Fabric Weight per Square Yard | 8 oz. |
| Size | 12 x 30 ft |
Product Details
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Heavy Duty Tarp |
| Color | Brown |
| Manufacturers Part Number | BR12x30 |
| Fabric Weave Count | 16 x 16 |
| Brand | Harpster of Philipsburg |