Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mauritzon

Model # :WBB430462

MPN #: CTF-15-01-1212

12' X 12' Super Heavy Duty 15 oz. Flame Resistant Canvas Tarp Olive Drab - CTF-15-01-1212

Product Description
Fire retardant canvas tarpaulins protect or conceal your equipment or supplies while eliminating condensation. This flame retardant finish will not support combustion. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

PRICE
$269.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight21 lbs
Grommet Spacing24"
Fabric Weight per Square Yard15 oz.
Size12 x 12 ft

Product Details

MaterialFlame Retardant Canvas
Package Quantity1
DescriptionFlame Resistant Tarps
ColorGreen
Manufacturers Part NumberCTF-15-01-1212
BrandMauritzon