Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB991002

MPN #: N33354

Arrow 1/2" FRL N33354, Gauge, Poly Bowl, Manual & Arrow Fog Lubricator

Product Description
Features

  • 1/2" NPT
  • 40 to 150°F Range
  • 150 PSI (Max)
  • Poly Construction
  • 40 Micron Rating
  • Gauge Included
PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge IncludedYes
NPT outlet1/2 in

Product Details

Temperature Range40 to 150 °F
Drain TypeManual & Arrow Fog Lubricator
Drain Bowl Capacity5
MaterialPoly
Micron Rating40 mic
DescriptionFRL
Manufacturers Part NumberN33354
PSI5 to 125 psi
Max PSI150 psi
BrandArrow Pneumatics