- 1/2" NPT
- 40 to 150°F Range
- 200 PSI (Max)
- Metal With Sight Construction
- 40 Micron Rating
- Gauge Included
Arrow 1/2" FRL N33354W, Gauge, Metal Bowl W/Sight, Manual & Arrow Fog Lubricator
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$275.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge Included | Yes |
| NPT outlet | 1/2 in |
Product Details
| Temperature Range | 40 to 150 °F |
| Drain Type | Manual & Arrow Fog Lubricator |
| Drain Bowl Capacity | 6 |
| Material | Metal w/Sight |
| Micron Rating | 40 mic |
| Description | FRL |
| Manufacturers Part Number | N33354W |
| PSI | 5 to 125 psi |
| Max PSI | 200 psi |
| Brand | Arrow Pneumatics |