Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218620

MPN #: 40183128

Behlen Country 12' Frontier Gate, 1-5/8" Medium Duty Wire-Filled, Galvanized

Product Description
The Frontier Gates from Behlen Country adapt to any livestock need, big or small. Perfect for horses, cattle, and smaller animals alike, this versatile gate provides reliable pasture containment for yards, gardens, driveways, and everyday applications

Features:
  • Durable: The outer frame and top support bar are crafted from 1-5/8" diameter, high-quality steel tubing for daily use and long-lasting durability
  • 360° Welds: Fully welded construction helps keep moisture out and provides added strength that outperforms the competition!
  • 2" x 4" Wire Mesh: The wire mesh design thwarts escape artists by preventing smaller animals from slipping through, while still offering good visibility
  • Cost-Effective: Ideal for small animal and low-density livestock needs, offering attractive, quality containment without breaking the bank
  • Extensive Variety: Behlen Country's huge selections of size, color, and finish make it easy to choose the perfect wire mesh gates for your property
  • Note: Wire-filled gates should not be used in heavy-crowding applications
  • Note: All gates are 4" shorter than the listed width to allow space for hardware, installation, and proper clearance
  • Adjustable bolt-on Hinges: These gates can be easily mounted from the left or right, perfect for pairing gates or adapting to a unique install situation
  • Composite Caps: Add a smooth finishing touch that helps keep moisture, bugs, grit, and grime out of the tubing

Suggested Uses:
  • Small Animal Containment: Perfect for smaller livestock like sheep, goats, or miniature breeds
  • Horse Paddocks & Dry Lots: The wire mesh design makes this a great option for horses
  • Cattle Pastures: Provides reliable containment for beef and dairy cattle of various ages and sizes
  • Poultry Runs: Provides a secure boundary for chickens, ducks, and other fowl
  • Pet Protection: Helps create secure separation for dogs and pets
  • Garden Boundaries: Creates an elegant solution to define garden spaces and protect your harvest from wildlife
  • Driveway Entrance: Creating a welcoming yet secure entry to your property
  • Field Access: Easily manage access to fields and pastures on your farm or ranch
  • Pasture Divisions: Separate pasture areas and control traffic


PRICE
$279.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length139-1/2 in
Width1-5/8 in
Height50 in
Weight53 lbs

Product Details

TypeFarm Livestock Gates
ColorSilver
StyleWired
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionMedium Duty Wire-Filled Gate
Manufacturers Part Number40183128
BrandBehlen Country