x

Take 15% off your entire order!

Offer applied at checkout

Pleasant Hearth 12' Heavy Duty Log Storage Rack with Full Cover Weather-Resistant LS938-144LC-K

Pleasant Hearth 12' Heavy Duty Log Storage Rack with Full Cover Weather-Resistant LS938-144LC-K

Item #: WBB843302

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $182.95

Save $9.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pleasant Hearth 12' Heavy Duty Log Storage Rack with Polyester Full Cover Weathered-Resistant LS938-144LC-K

This Pleasant Hearth 12 foot log rack storage system holds up to 3/4 cord of firewood and is constructed from heavy tubular steel in a durable black powder-coated finish. Includes a weather-resistant polyester full-length cover to help keep your seasoned firewood dry and ready for use.

Features:

  • Square-shaped assembly holes for ensuring stability
  • A weather-resistant cover liner to ensure moisture stays out along with a Self-adhesive Closure system
  • For outdoor use only
  • 25 year limited warranty for rack; 2 year warranty for cover
  • Assembled dimensions: 144" length, 14" width, 48" height, weight: 104.80 lbs.




  • BRAND Pleasant Hearth
  • LENGTH INCHES 144
  • WIDTH INCHES 14
  • HEIGHT INCHES 48
  • WEIGHT LBS 104.80
  • COLOR Black
  • CONSTRUCTION Steel
  • DESCRIPTION Log Rack with Full Cover
  • LISTING, RATING, CERTIFICATION CSA Listed
  • LIMITED WARRANTY YEARS 25 On Rack 2 On Cover
  • MANUFACTURER'S PART NUMBER LS938-144LC-K
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pleasant Hearth 12' Heavy Duty Log Storage Rack with Full Cover Weather-Resistant LS938-144LC-K

Pleasant Hearth 12' Heavy Duty Log Storage Rack with Full Cover Weather-Resistant LS938-144LC-K

Item #: WBB843302

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant