Justrite 12 Gal. Acid Corrosive Cabinet, Manual Close, 1 Door, 23-1/4"W x 18"D x 35"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Smaller-sized cabinets fit nearly anywhere.
Specially-sized Cabinets for Corrosives offer a unique opportunity to customize work areas and make the most of available space. Whether adding to existing storage space or making solvents readily available at workstation locations, these smaller-sized cabinets are the solution when space is at a premium. Cabinets have the same features as our larger cabinets in a convenient compact size. Includes a limited warranty of 10 years.
Specially-sized Cabinets for Corrosives offer a unique opportunity to customize work areas and make the most of available space. Whether adding to existing storage space or making solvents readily available at workstation locations, these smaller-sized cabinets are the solution when space is at a premium. Cabinets have the same features as our larger cabinets in a convenient compact size. Includes a limited warranty of 10 years.
PRICE
$1,156.22
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Depth | 18 in |
| Height | 35 in |
| Weight | 121 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 1 |
| Door Type | Manual Close |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | 891202 |
| Brand | Justrite |
| Type | Acid Corrosive Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Blue |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Compact |
| Capacity | 12 gal |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, OSHA |