Justrite 12 Gallon 1 Door, Manual, Compac, Pesticide Cabinet, 23-1/4"W x 18"D x 35"H, Green
Write a Review
|
Questions & Answers (0)
Product Description
Safe, secure storage of pesticides, herbicides, fertilizers, flammables and other turf chemicals.
Pesticides present a substantial danger to people and the environment when improperly stored. Safety cabinets that are specifically designed to house these types of chemicals offer features including sturdy double-wall, 18-gauge steel construction with 1-1/2" of air space and dual flame-arresting vents. Three-point automatic latch with keyed lock prevents unauthorized access. Steel shelves, fitted with corrosion-resistant polyethylene trays, are adjustable on 3" (77mm) centers to accommodate a wide variety of containers.
Improve safety and convenience and reduce the risk of accidental poisoning and fires. Pesticide safety cabinets aid in segregation and allow liquids to be stored at the worksite, eliminating the potential for drips and spills during the transfer of pesticides. Dissimilar pesticides stored separately prevent one pesticide from contaminating another or accidental use of the wrong chemical. Includes a limited warranty of 10 years.
Pesticides present a substantial danger to people and the environment when improperly stored. Safety cabinets that are specifically designed to house these types of chemicals offer features including sturdy double-wall, 18-gauge steel construction with 1-1/2" of air space and dual flame-arresting vents. Three-point automatic latch with keyed lock prevents unauthorized access. Steel shelves, fitted with corrosion-resistant polyethylene trays, are adjustable on 3" (77mm) centers to accommodate a wide variety of containers.
Improve safety and convenience and reduce the risk of accidental poisoning and fires. Pesticide safety cabinets aid in segregation and allow liquids to be stored at the worksite, eliminating the potential for drips and spills during the transfer of pesticides. Dissimilar pesticides stored separately prevent one pesticide from contaminating another or accidental use of the wrong chemical. Includes a limited warranty of 10 years.
PRICE
$1,179.14
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Depth | 18 in |
| Height | 35 in |
| Weight | 120 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 1 |
| Door Type | Manual Close |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | 891204 |
| Brand | Justrite |
| Type | Pesticide |
| Shelf Capacity | 350 lbs |
| Color | Green |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Compact |
| Capacity | 12 gal |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Base Type | Frame |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, OSHA |