Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228687

MPN #: StopHalf12

Mighty Line® 12" Half Octagon Floor Marking Sign, Stop, Red

Product Description
Stop Half Hexagon, Mighty Line® Floor Sign, Industrial Strength, 12" Wide. Mighty Line® safety floor signs are a great floor marking tool. Mighty Line® floor signs are perfect solutions for 5s facilities, lean operations, and for warehouse safety.

Features:
  • 30 MILS Thick
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12
Height12
Thickness30 mil
Diameter12 in

Product Details

Sign ShapeOctagon
Sign LegendStop
MaterialVinyl
Package Quantity1
ColorRed
Manufacturers Part NumberStopHalf12
BrandMighty Line