Martin Wheel 12" Heavy Duty Wheel ZP121RT-342 - 12 x 3.00 - 5/8" BB x 3-1/4" Centered Hub -Rib Tread
|
Questions & Answers (0)
Product Description
Martin Wheel 12" Heavy Duty Wheel ZP121RT-342 - 12X3.00 - 5/8" BB x 3-1/4" Centered Hub - Rib Tread
Made in the U.S.A! This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This heavy duty recycled rubber tire is mounted on a poly wheel with an industrial steel ball bearing hub. Complete tire AND wheel assembly. Hub Length: 3-1/4 inch Centered | Bore: 5/8-inch ball bearing. Solid rubber construction. 850 lbs. load capacity.
Made in the U.S.A! This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This heavy duty recycled rubber tire is mounted on a poly wheel with an industrial steel ball bearing hub. Complete tire AND wheel assembly. Hub Length: 3-1/4 inch Centered | Bore: 5/8-inch ball bearing. Solid rubber construction. 850 lbs. load capacity.
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Weight Capacity | 850 lbs |
| Weight | 9 lbs |
| Wheel Diameter | 12 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polypropylene/Solid Rubber |
| Color | Gray |
| Series | ZP121RT-342 |
| Tread Design | Rib |
| Style | Lawn and Garden / Utility |
| Material | Polypropylene/Solid Rubber |
| Hub Type | 3.25" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | ZP121RT-342 |
| Tire Type | 12 x 3 |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |