Martin Wheel 16" Wheelbarrow & Garden Cart Wheel 408TTRIB32 - 480/400-8 - Universal Hub - 5/8" BB
|
Questions & Answers (0)
Product Description
Martin Wheel 16" Wheelbarrow & Garden Cart Wheel with Universal Hub 408TTRIB32 - 480/400-8 - 5/8" BB
For the very first time, Martin Wheel is offering Universal Fit Wheelbarrow Wheels, available in Flat Free or pneumatic tires. Our lightweight pneumatic rib tire is mounted on a one-piece welded steel wheel with an industrial ball bearing hub. Comes complete with universal hub spacers to fit the most popular lawn carts and wheelbarrows. This general purpose pneumatic wheel is used on most 6 cu/ft wheelbarrows. Non-highway use only. Complete tire AND wheel assembly. Universal Hub Length: 3 to 6-inches centered | Bore: 5/8-inch ball bearing. 2 ply rating; 300 lbs. load capacity.
For the very first time, Martin Wheel is offering Universal Fit Wheelbarrow Wheels, available in Flat Free or pneumatic tires. Our lightweight pneumatic rib tire is mounted on a one-piece welded steel wheel with an industrial ball bearing hub. Comes complete with universal hub spacers to fit the most popular lawn carts and wheelbarrows. This general purpose pneumatic wheel is used on most 6 cu/ft wheelbarrows. Non-highway use only. Complete tire AND wheel assembly. Universal Hub Length: 3 to 6-inches centered | Bore: 5/8-inch ball bearing. 2 ply rating; 300 lbs. load capacity.
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.9 in |
| Weight Capacity | 300 lbs |
| Weight | 9 lbs |
| Tire Size | 480/400-8 in |
| Wheel Diameter | 16 in |
| Bearing Size | 5/8 in |
| Rim Size | 8 x 2.5 in |
Product Details
| Assembly Required | No |
| Color | White |
| Series | 408TTRIB32 |
| Tire Code Rating | TL |
| Max PSI | 30 psi |
| Tread Design | Rib |
| Style | Lawn and Garden / Utility |
| Ply Rating | 2 Ply |
| Material | Steel/Bias Ply |
| Hub Type | 3" to 6" - 5/8" Bearing |
| Valve Type | TR-13/Straight |
| Package Quantity | 1 |
| Manufacturers Part Number | 408TTRIB32 |
| Tire Type | Wheelbarrow & Garden Cart Wheel |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |