Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306002

MPN #: DWH12L10

Enespro® ArcGuard® 12" Leather Glove Protectors, Size 10, DWH12L10

Product Description
Features:
  • Fabric/Material: Leather
  • Leather glove protectors should be used any time rubber voltage gloves are in use
  • Class 2 rubber voltage gloves should be worn with 12" leather glove protectors (sold separately)
  • Leather glove protectors are not required to be marked with a date
  • Arc Flash

Compliance:
  • NFPA 70E
  • CSA Z462
  • ASTM F696


PRICE
$71.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size10

Product Details

TypeGlove Protectors
Class2
ColorWhite
SeriesArcGuard
Cuff StyleGauntlet
IncludesLeather Protectors
MaterialLeather
Description12" Leather Glove Protectors, Chinch Strap
Manufacturers Part NumberDWH12L10
Max Use AC Voltage17000
BrandEnespro

Compliance & Certifications

CertificationsNFPA 70E, CSA Z462, ASTM F696