S/S Dredge with Handle, universal holes for dispensing flour, sugar, and more
Alegacy PD2571 - 12 Oz. Plastic Dredge With Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Shaker w/ 3 lids |
| Capacity | 10 oz |
| Material | Plastic |
| Package Quantity | 12 |
| Description | PD2571-10. Oz Plastic Dredge With Handle |
| Color | Clear |
| Manufacturers Part Number | PD2571 |
| Brand | Alegacy |