80/20® 15 Series Large Plastic Door Handle-red
Write a Review
|
Questions & Answers (0)
Product Description
The plastic door handle is made of light yet durable high-strength glass-filled nylon. It is corrosion-resistant, lending it to both indoor and outdoor applications. The plastic door handle is designed to mount directly to a T-slot profile or can also be used with a plastic panel.
PRICE
$18.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/16 |
| Width | 2 in |
Product Details
| Type | Handle |
| Finish Type | Textured |
| Material | Glass-Filled Nylon |
| Series | 15 |
| Manufacturers Part Number | 2880 |
| Brand | 80/20 Inc |