Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218592

MPN #: 40140122

Behlen Country 12' Pasture Pro Square Corner Collared Hinge Gate, Green

Product Description
The Pasture Pro Collared Hinge Gate from Behlen Country combines robust construction, high-quality steel, and an extra-durable collared-hinge design, making it the versatile choice for almost any farm or ranch application.

Features:
  • Ultra Durable: Engineered with 1-5/8" diameter tubing and high-quality steel, ensuring exceptional durability for demanding daily use
  • 360° Welds: Fully welded construction helps keep out moisture and provides added strength that outperforms the competition!
  • Powder-Coat Finish: Behlen Country's hard-as-nails, powder-coat finish adds years of life to your investment
  • Ready to Hang: All mounting hardware is included for easy install
  • Note: All gates are 4" shorter than the listed width to allow space for hardware, installation, and proper clearance
  • Level 2: Moderate Confinement: This option is suitable for moderate numbers of small and large animals and ensures higher levels of security and durability
  • Enhanced Security: Collared hinges provide tamper-resistant protection, making it virtually impossible for animals or intruders to remove the gate from its hinges for uncompromising access control
  • Vertical Z-Bracing: Provides extra strength and structural integrity on all gates 8' wide and larger
  • Composite Caps: Add a smooth finishing touch that helps keep moisture, bugs, grit, and grime out of the tubing
  • Welded Chain Latch: Adds peace of mind. Snap chain also included
Suggested Uses:
  • Driveway Entrance: Creating a welcoming yet secure entry to your property
  • Horse Paddocks and Dry Lots: The collared hinge design adds extra strength and peace of mind
  • Pasture Divisions: Separate pasture areas and control traffic
  • Field Access: Easily manage access to fields and pastures on your farm or ranch
  • Equipment Lots: Secure areas where farm equipment is stored


PRICE
$259.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length139-1/2 in
Width1-5/8 in
Height50 in
Weight58 lbs

Product Details

TypeFarm Livestock Gates
ColorGreen
StyleTubed
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionPasture Pro Square Corner Collared Hinge Gate
Manufacturers Part Number40140122
BrandBehlen Country