MSI Products 1/2" Plain Merchant Steel Hose Barb x 1/2" MPT, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Merchant Steel Hose Barb x MPT Fittings are designed to connect flexible hose to male-threaded pipe, providing a secure transition between hose and rigid piping systems. The barbed end grips the hose for a tight fit, while the male NPT connection threads directly into female ports or fittings.
Constructed from durable merchant steel, these fittings deliver reliable strength across a wide range of applications. The barb design helps maintain a secure, leak-resistant connection when used with clamps or crimping methods.
Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. They conform to ASME B16.14 dimensions and ASME B1.20.1 threading standards for consistent fit and function.
Constructed from durable merchant steel, these fittings deliver reliable strength across a wide range of applications. The barb design helps maintain a secure, leak-resistant connection when used with clamps or crimping methods.
Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. They conform to ASME B16.14 dimensions and ASME B1.20.1 threading standards for consistent fit and function.
PRICE
$11.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Plain Merchant Steel |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2184008 |
| Fitting Type | Hose Barb x MPT or Combination Nipple or King Nipple |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |