Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2779755

MPN #: LOTT12

Luxor 12-Port Charging Station For Chromebooks, Laptops, Tablets, and Mobile Devices

Product Description
Simultaneously charge up to 12 Chromebooks, tablets, laptops, MacBooks, phones, and more with Luxor's space-saving AC charging station. Highlights include an open design that doesn't restrict device height and length, moveable divider fins that allow you to select between two slot widths for a customized fit, and compatibility with most tablets and laptops up to a 16" screen.

Hidden in the base is a 14-outlet, UL-Listed AC power strip, plus plenty of space to keep cables and power supplies neat, organized, and out of view. Grippy rubber feet keep the charging station stable and secure.

Ideal as a classroom charging station and great for libraries, medical clinics, retail establishments, and any other organization in need of a space-efficient, tidy solution to keep devices powered up.

Features:
  • 12 divider slots feature an open design that doesn't restrict the length and width of devices
  • Movable divider fins allow users to select between 0.5" and 1.3" slot widths
  • Fully enclosed inner compartment keeps cables and power bricks tidy, organized, and out of view
  • Works with most laptops, tablets, phones, and their power adapters
  • Provides full power passthrough for the fastest possible charging
  • Features a heavy-duty 14-gauge power cord, tough ABS plastic fins, and a durable metal base to withstand constant use
  • Rubber feet for stability and security
  • No assembly required
Specifications:
  • Overall: 23.6" W x 11.8" D x 10.9" H
  • Adjustable divider slots: 4.1" H x 11.8" D x 0.5" or 1.3" W
  • Device compatibility: most laptops, tablets, and phones up to a 16" screen
  • Total weight capacity: 44 lbs.
  • Individual divider slot weight capacity: 5 lbs. (note: combined weight of devices cannot exceed 44 lbs.)
  • Power supply: UL-listed, ETL-compliant, 14-outlet AC horizontal power strip, 15A circuit breaker, on/off switch, and reset switch
  • Power cord length: 10'
Apple MacBook Power adapters will require the Apple Power Adapter Extension Cable to fit. To prevent PC laptop and Chromebook power bricks from blocking adjacent outlets, short extension cords (also known as "outlet savers" and "wall wart removers") can be used.

PRICE
$259.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
259.95
Buy 6 units - 10 units
249.95Save $10.00 (4%)
Buy 11+ units
245.95Save $14.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth11-3/4 in
Height10-7/8 in
Weight Capacity44 lbs
Weight19.8 lbs
Cord Length10 ft.
Slot Dimensions4.1"H x 11.8"D x 0.5" or 1.3"W
Screen Size≤ 16"

Product Details

TypeCharging Station
ColorWhite
Mounting LocationDesktop
Voltage120 V
MaterialABS Plastic, Steel
Construction TypeAssembled
Description12-Port Charging Station
Package Quantity1
Max Device Capacity12
Device Capacity Range11-20
Manufacturers Part NumberLOTT12
FunctionCharge
Number of Outlets14
Outlet TypeAC
Device CompatibilityLaptops, Chromebooks, Tablets
BrandLuxor