Stock Pots
Capacity
Brand
Material
Length
Gauge
Height
Price
Related Products
Vollrath, Wear-Ever Tapered Sauce Pan, 434812, 9-3/4" Bottom Diameter, 8-1/2 Quart Capacity Features: TriVent handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort Available with TriVent silicone or chrome plated steel handle or Cool Handle, oven safe to 450°F (232°C) for stovetop or oven use Versatile tool for stirring, beating, or making gravies, sauces and cereals 11 gauge impact-resistant energy-efficient 3004 aluminum Heat is spread evenly along base and sidewalls ...
Solid welded aluminum handles for durability and easy cleaning. Double-thick top stands up to tough knocks. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Flat and domed covers available. 2 Gauge - 1/4" (.63 cm) thick. Designed for preparing stocks, soups, and liquids. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Solid welded aluminum handles for durability and easy interior cleaning. Covers sold separately. Stock pots with out faucets are NSF ...
Classic™ Aluminum Stock Pots. Standard gauge impact-resistant energy-efficient 3004 aluminum. Heat is spread evenly along base and sidewalls. Double-thick rims remain round for a better cover fit. Double-thick bottoms help resist denting. Beadless rims for easy cleaning. Designed for preparing stocks, soups, and liquids. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Solid welded aluminum handles for durability and easy interior cleaning. 12" diameter. 20 quart capacity.
Vollrath, Wear-Ever Fry Pan With Natural Finish Interior, 4008, 10 Gauge, 5-3/4" Bottom Diameter Features: Exclusive Cool Handle included Ideal for frying and browning EverTite Riveting System provides for lifetime use without loose rivets
Vollrath 3808 - Optio Fry Pan, 8" Top Diameter, 1-1/2"D, 21 Gauge Stainless Steel, Natural Finish Optio by Vollrath Stainless Steel Fry Pans are perfect for the value conscious chef. Constructed of durable high quality stainless steel. All Fry Pans are induction ready with an aluminum-clad bottom for quick and even frying of all foods Features: Induction ready Stainless steel with aluminum-clad bottom Durable spot welded handles 8" top diameter NSF Certified