Solid welded aluminum handles for durability and easy cleaning. Double-thick top stands up to tough knocks. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Flat and domed covers available. 2 Gauge - 1/4" (.63 cm) thick. Designed for preparing stocks, soups, and liquids. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Solid welded aluminum handles for durability and easy interior cleaning. Covers sold separately. Stock pots with out faucets are NSF certified and have Limited Lifetime Warranty. Stock pots with faucets are not NSF certified and are not covered by Jacob's Pride Warranty. 18" diameter. 80 quart capacity.
Vollrath® 80 Qt (18") Heavy Duty Stock Pot
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$569.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18-3/16 in |
| Diameter | 18 in |
Product Details
| Capacity | 80 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Wear-Ever Classic Select Heavy-Duty Aluminum Stock Pot 80 Qt, 18 Diameter Inches |
| Manufacturers Part Number | 68680 |
| Brand | Vollrath |