Tapco 12" Radar Feedback Sign, Your Speed/Full Motion, 100-240 Vac, 23"W x 29"H, Black/White
Write a Review
|
Questions & Answers (0)
Product Description
Evolution 12FM variable message sign is a versatile display sign that allows you to customize messaging to each driver's behavior.
The versatile Evolution 12FM variable messaging sign offers the ability to display custom text, graphics, or speed display all on the compact, lightweight sign face. The flexible sign offers the ability to display either driver speed in full 15" digits with speed activated digit color changes or your choice of driver responsive text or graphics on the full matrix speed display sign.
Features:
- Compact design offers all the features and visibility you'd expect from a full size variable message sign.
- Allows for animated text or graphics such as moving arrows or a scrolling message.
- Unique light enhancing, anti glare lens system provides brilliant visibility even in poor lighting.
- Dual Color Display: LED digit color can be programmed to change based on driver speed.
- High strength aluminum sign face and individual optical lenses to protect against vandalism or theft.
- Includes integrated flashing speed violator strobe to alert speeding drivers.
- Universal Mounting: Optional mounting brackets let you use one sign at multiple locations with the turn of a key.
The versatile Evolution 12FM variable messaging sign offers the ability to display custom text, graphics, or speed display all on the compact, lightweight sign face. The flexible sign offers the ability to display either driver speed in full 15" digits with speed activated digit color changes or your choice of driver responsive text or graphics on the full matrix speed display sign.
Features:
- Compact design offers all the features and visibility you'd expect from a full size variable message sign.
- Allows for animated text or graphics such as moving arrows or a scrolling message.
- Unique light enhancing, anti glare lens system provides brilliant visibility even in poor lighting.
- Dual Color Display: LED digit color can be programmed to change based on driver speed.
- High strength aluminum sign face and individual optical lenses to protect against vandalism or theft.
- Includes integrated flashing speed violator strobe to alert speeding drivers.
- Universal Mounting: Optional mounting brackets let you use one sign at multiple locations with the turn of a key.
PRICE
$5,099.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 5-5/8 in |
| Height | 29 in |
| Weight | 20 lbs |
Product Details
| Sign Shape | Rectangle |
| Sheeting | High Intensity Prismatic (HIP) |
| Sign Legend | 12" Radar Your Speed |
| Color | Black |
| Series | Evolution |
| Power Source | AC |
| Mounting Location | Post |
| Includes | Banding Brackets |
| Material | Aluminum/Polymer |
| Package Quantity | 1 |
| Legend Heading | Your Speed/Programmable |
| LED Color Family | Amber & Red |
| Brand | Tapco |
Warranty
| Warranty | 2 yr |