Tapco Indoor Flashing LED Sign, 24"W x 24"H, White/Red
Write a Review
|
Questions & Answers (0)
Product Description
TAPCO's Indoor BlinkerStop® Flashing LED signs are edge-lit signs engineered to capture attention and increase facility traffic safety compliance with highly visible red flashing LEDs. These signs help facilitate situational awareness for forklift, heavy equipment and pedestrian traffic. Designed for sheltered, indoor environments only.
Features & Benefits
- Proven effective to increase attention and enhance reaction times
- User adjustable brightness control built-in to power cord
- Programmed to flash 24 hours a day, 7 days a week
- AC Power to work in any indoor setting
- Made in the USA
- Additional Product Specifications
- Dimensions: 24"W x 24"H x 1"D
- Power Source: 120VAC
- Sign Legend: R1-1 (STOP)
- 20' Power Cord
- Mounting Options
- Wall and warehouse rack: two brackets provided
- Ceiling: chain not provided
Features & Benefits
- Proven effective to increase attention and enhance reaction times
- User adjustable brightness control built-in to power cord
- Programmed to flash 24 hours a day, 7 days a week
- AC Power to work in any indoor setting
- Made in the USA
- Additional Product Specifications
- Dimensions: 24"W x 24"H x 1"D
- Power Source: 120VAC
- Sign Legend: R1-1 (STOP)
- 20' Power Cord
- Mounting Options
- Wall and warehouse rack: two brackets provided
- Ceiling: chain not provided
PRICE
$1,159.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 24 in |
| Weight | 15 lbs |
Product Details
| Sign Shape | Octagon |
| Sheeting | High Intensity Prismatic (HIP) |
| Sign Legend | STOP |
| Color | Red |
| Series | BlinkerStop |
| Power Source | Plug in |
| Mounting Location | Rack or Wall |
| Includes | Dimmer, Brackets For Wall or Rack Monting |
| Material | Aluminum |
| Package Quantity | 1 |
| Legend Heading | STOP |
| LED Color Family | Red |
| Brand | Tapco |
Warranty
| Warranty | 3 yr |