TREDS 12" Rubber Overboots, Men's, Black, Size 4-5.5, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
TREDS 12" Rubber Overboots, Men's, Black, Size 4-5.5, 1 Pair
TREDS 12" Premium Quality Rubber Overboot
Puncture and tear resistant, snug-fitting and lightweight. #1 style for concrete work. Molded from unique latex natural rubber with superior physical properties including 4000 lbs of tensile strength, 210 lbs/inch of "trouser tear" strength and 800% elongation. Easy on/off snap closure. Unilast design allows boots to be worn interchangeably on either right or left foot. Reinforced heel and block-tread pattern sole provides additional traction. True to size fit. Made in USA.
TREDS 12" Premium Quality Rubber Overboot
Puncture and tear resistant, snug-fitting and lightweight. #1 style for concrete work. Molded from unique latex natural rubber with superior physical properties including 4000 lbs of tensile strength, 210 lbs/inch of "trouser tear" strength and 800% elongation. Easy on/off snap closure. Unilast design allows boots to be worn interchangeably on either right or left foot. Reinforced heel and block-tread pattern sole provides additional traction. True to size fit. Made in USA.
PRICE
$76.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) in |
| Boot Height | 12 in |
| Size | 4-5.5 |
Product Details
| Type | Overshoe |
| Upper Material | Rubber |
| Color | Black |
| Midsole Material | Rubber |
| Outsole Design | Heavy Cleated Sole |
| Style | Mid Calf |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Slip-On |
| Material | Rubber |
| Footwear Sole Pattern | Heel And Block |
| Outsole Material | Rubber |
| Description | TREDS 12" Rubber Overboots |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Footwear Coverage Style | Full |
| Manufacturers Part Number | 14859 |
| Shank Material | Rubber |
| Slip Resistant | No |
| Waterproof | Yes |
| Brand | Treds & Paws Footwear |