PAWS 4" Rubber Overboots, Men's, Black, Small, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, low-profile rubber shoe cover with traction soles. Non-abrasive, super stripper pad permanently bonded to the sole provides traction and is non-tracking. Specifically designed for use during floor stripping to help prevent slips and falls. Keeps shoes neat, clean and completely protected from liquids and corrosive chemicals. Stretchy high quality rubber latex rubber overshoe slips easily over work shoes. Made in USA.
PRICE
$93.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) in |
| Size | 6.5-8 |
| Boot Height | 4 in |
Product Details
| Upper Material | Rubber |
| Material | Rubber |
| Outsole Material | Traction Pad |
| Gender | Men's |
| Manufacturers Part Number | 13050 |
| Waterproof | Yes |
| Traction Material | Rubber |
| Brand | Treds & Paws Footwear |
| Type | Overshoe |
| Color | Black |
| Midsole Material | Rubber |
| Outsole Design | Non-Abrasive Traction |
| Style | Traction |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Slip-On |
| Footwear Sole Pattern | Heel And Block |
| Description | PAWS 4" Rubber Overboots |
| Package Quantity | 1 Pair |
| Footwear Coverage Style | Full |
| Shank Material | Rubber |
| Slip Resistant | No |