Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128229

MPN #: sp-ex35

Bird Barrier® 1/2" Solar Panel Exclusion Kit w/ 50'L Wire Mesh & 20 Clips, Black

Product Description
This innovative system is designed specifically to keep all birds from getting under solar arrays, protecting the roof and equipment from damage. Solar panels are being installed on commercial and residential roofs across America at an ever increasing rate. These arrays provide perfect harbourage for birds, and homeowners are desperate for a solution. This innovative system is designed specifically to keep all birds from getting under solar arrays, protecting the roof, wiring, and equipment from their damage. This non-penetrating system is fast and easy to install, and can be removed for service. The wire mesh is supplied in rolls. The preferred technique is to cut it into six-foot lengths and straighten, before getting onto the roof. Then, using a 2×4, bend up the bottom one-inch to about 30 degrees. This kick-out helps to lock the mesh firmly in place.

Features:
  • Patent-pending plastic clips are UV-stable, won't scratch panels
  • Clips recommended every 18 inches
  • Patent-pending clips bind the mesh to the panels without drilling holes or damaging the system
  • Nearly invisible from the ground
  • Tin snips and other basic tools required for installation


PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size50'

Product Details

ColorBlack
BrandBird Barrier