Bird Barrier® Water & Feeder for Pigeon Trap Kit, Cage Not Included
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Material | Steel |
| Color | Silver |
| Brand | Bird Barrier |
Related Products
The Eagle Eye is an optical bird scarer that harmlessly deters birds from unwanted areas by making use of light beams reflected from direct sunlight. The reflective pyramid rotates sending the beams around in a menacing pattern. The light spectrum reflected back by the Eagle Eye disorient birds in flight by limiting their vision significantly. This causes the bird to deviate in flight and fly to another destination.The red Eagle Eye is guaranteed to deter gulls, but may also work against cormorants, pelicans and other marine species. This kit includes a new weatherproof electrical ...
OvoControl is a ready-to-use bait that controls the reproduction of treated birds, causing the population to decline. This effective and humane technology is especially useful for managing pigeon flocks in larger areas without having to resort to poisons and their associated risks. Features Where to Use: Large sites like refineries, power plants, paper mills, airports, malls, food processing plants, parks, campuses Target Bird: Pigeons Bird Pressure: All pressure levels Materials: General use pesticide, doesn't hurt birds, just stops eggs from hatching. Like birth control for pigeons. ...
The Eagle Eye is an optical bird scarer that harmlessly deters birds from unwanted areas by making use of light beams reflected from direct sunlight. The reflective pyramid rotates sending the beams around in a menacing pattern. The light spectrum reflected back by the Eagle Eye disorient birds in flight by limiting their vision significantly. This causes the bird to deviate in flight and fly to another destination. The gold Eagle Eye is guaranteed to deter starlings, but may also work against sparrows, grackles and other similar birds. This kit includes a more powerful solar panel, lead ...
Popular indoor trap – the Sparrow Trap Door – simulates a bird feeder to attract small birds like sparrows, starlings, grackles and more. Simply bait the rear of the trap and set it out where birds can spot the trap and bait. The discrete, solid walled design is humane, safe and hygienic – all mess is contained inside with a bottom hatch for easy cleanout. Mount trap on shelving or hang from above – the Trap Door trap comes complete with hanger and rear adapter for extension pole mounting. When the lid is down you have caught a bird! You can use many types of bait such as bread and bird ...
The Sparrow Trap Door with Audio comes complete with our integrated audio sparrow call module. A call will improve your catch rate and increase sparrow interest in the trap door Male and female birds cannot resist the call and come running – you will be amazed at how fast it works! The module adheres directly to the rear of the feeding platform. Penetrations in the rear baffle of the trap amplify and direct the sound to draw birds into the bait area for capture. The battery powered audio call module is loaded with multiple call programs including constant call, time delay call, ...