Vestil 12 Step Steel Rolling Ladder, 58 Degree, 24"W Grip Strut Step, 97-1/2"L, 350 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The rolling warehouse ladder is a great addition to material handling and shipping facilities. The powder coated steel construction maintains a strong, durable design throughout a lifetime of use. The steps include a grip strut design that promotes stability while climbing and/or descending the ladder. The bottom step is colored yellow for additional safety and minimization of injuries when traversing the ladder with heavy loads. Rolling design for maneuvering in condensed areas
PRICE
$1,839.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 97-1/2 in |
| Width | 34-1/4 in |
| Depth | 97-1/2 in |
| Height | 156 |
| Weight Capacity | 350 lbs |
| Weight | 318 lbs |
| Height to Top Step/Platform | 10 ft |
| Top Step Depth | 7 in |
| Step Width | 24 in |
| Handrail Height | 156 in |
Product Details
| Assembly Required | Yes |
| Type | Rolling Warehouse Ladder |
| Number of Steps | 12 |
| Color | Blue |
| Made in the USA | Yes |
| Step Type | Grip Strut |
| Material | Steel |
| Manufacturers Part Number | LAD-12-21-G |
| Step Angle | 58 ° |
| Brand | Vestil |
Compliance & Certifications
| Certifications | ANSI, OSHA |
| Environmentally Friendly | Yes |