Tri-Arc 12 Step Steel Stock Picking Ladder, Grip Strut
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for all stocking and retrieval applications in environments. Three sturdy 24" x 24" shelves (two on 6 and 7 step) hold 50 lbs. each. Large, slip-resistant Serrated tread 24" x 20" top step. 42" high handrails. Easy-rolling 4" polypropylene wheel casters (2 swivel, 2 rigid). 450 lb. capacity. Powder coat finish. Ladders meet OSHA and ANSI requirements. Ready for assembly.
Note: Cal-OSHA Kit model 640250 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model 640250 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$2,199.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 99 in |
| Width | 35 in |
| Height | 156 in |
| Weight Capacity | 450 lbs |
| Weight | 339 lbs |
| Height to Top Step/Platform | 10 ft |
| Top Step Depth | 20 in |
| Step Width | 24 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Stock Picking Ladder |
| Number of Steps | 12 |
| Color | Gray |
| Number of Shelves | 3 |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | KDSP112242 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |