Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray

DEVICES NOT INCLUDED

Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray

Item #: WBB1637584

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$289.56 up to 11% OFF

Price: $256.95

Save $12.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray

Luxor Wall/Desk Tablet Charging Station for 8 Devices, 14"W x 14"D x 14"H, Light Gray

Luxor Wall/Desk Tablet Charging Cabinet For 16 Devices, 25"W x 13"D x 14-1/2"H, Gray

Luxor Wall/Desk Tablet Charging Cabinet For 16 Devices, 25"W x 13"D x 14-1/2"H, Gray

Datum Laptop Depot™ Storage and Charging Cabinet, 8-Device Capacity, Black

Datum Laptop Depot™ Storage and Charging Cabinet, 8-Device Capacity, Black

Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray

Luxor Vertical Wall/Desk Tablet Charging Cabinet For 12 Devices, 13"W x 15-3/4"D x 24-3/8"H, Gray

Global Industrial™ 32-Device Charging Cart For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ 32-Device Charging Cart For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ 16-Device Charging Cabinet For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ 16-Device Charging Cabinet For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Unassembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Unassembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Assembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Assembled

Luxor Tablet/Chromebook Open Charging Cart for 16 Devices, 27"W x 14-3/4"D x 30"H, Gray/White

Luxor Tablet/Chromebook Open Charging Cart for 16 Devices, 27"W x 14-3/4"D x 30"H, Gray/White

Luxor Mobile Tablet/Chromebook Charging Cart with Key Lock For 30 Devices, Black

Luxor Mobile Tablet/Chromebook Charging Cart with Key Lock For 30 Devices, Black

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Luxor Wall Mount or Desktop iPad™ and Tablet Charging Cabinet for 12 Devices

Do away with cord clutter while safely ensuring devices are always charged and ready for use. Perfect for small offices, classrooms and libraries, Luxor Wall / Desk Tablet Charging Cabinets provide a strong-yet-simple design that's reliably secure yet affordably priced. A steel shell with lockable door, coupled with a padded interior and rubber-coated dividers protect your devices, and the compact size makes Luxor Tablet Charging Cabinets great for wall-mount or desktop use.

Features:
  • Charges, stores and transports up to 12 tablets
  • Charging station can be mounted to a wall or sit on any flat surface
  • Padded interior with rubber-coated dividers safeguard devices from damage
  • Secure key-lock; includes two keys
  • All steel construction
  • Ventilated sides allow constant airflow to avoid overheating
  • Includes UL-Listed 12-outlet 120V/15A horizontal electrical power strip
  • Arrives assembled; includes drywall mounting hardware
  • Maximum weight capacity of 30 lbs. (evenly distributed)
  • Meets ANSI/BIFMA standards
Specifications:
  • Overall: 19"W x 13"D x 14"H
  • Divider Slots: 1"W x 11.5"D with 13"H of top clearance
  • Cord Length: 10 feet
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Weights & Dimensions

  • Width 19 in
  • Cord Length 10 ft.
  • Height 14 in
  • Depth 13 in
  • Slot Dimensions 1"W x 11-1/2"D x 13"H
  • Weight Capacity 30 lbs.
  • Weight 16 lbs

Product Details

  • Mounting Location Desktop/Wall
  • Amperage 15 A
  • Construction Type Assembled
  • Type Charging Station
  • Material Powder Coated Steel
  • Device Compatibility Tablets, iPads
  • Number of Outlets 12
  • Voltage 120 V
  • Description 12-Tablet Wall/Desk Charging Cabinet
  • Lock Type Key Lock
  • Outlet Type AC
  • Device Capacity Range 11-20
  • Brand Luxor
  • Functions Charge/Secure
  • Warranty Limited Lifetime
  • Power One UL Listed 12-outlet Power Strip
  • Manufacturers Part Number LLTMW12-G
  • Max Device Capacity 12
  • Color Family Gray
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 17, 2016

    Luxor Charging Cabinet
    Your review:
    This cabinet was just what I was looking for. Compact with the exact number of charging units that I needed. Neatly closes and locks.
  • Reviewer: Anonymous

    Date: December 11, 2015

    Works great
    Your review:
    If you are picking this and it is going to fit exactly what you need you might be slightly disappointed in the plug set up. iPads plugs take up much more space than the outlet allows.
  • Reviewer: Anonymous

    Date: January 20, 2015

    Bargain
    Your review:
    Hey if you are looking for a very basic tablet cabinet this is it. For the money it not bad.
Product Q & A

There are 3 questions and 3 answers for this product.

  • I purchased this cabinet from you a few months back, is there a way to get an extra set of keys?

    Question Asked By: John, December 11, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello John, yes extra keys are available via special order through our sales team at 1.888.978.7759. Thank you for your question.

  • I have 12 Chromebooks that I would like to put in the box. They are 11.5 Depth x 8 Height. Will they fit?

    Question Asked By: Alex, September 18, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, September 18, 2015

      "The inside dimensions of this unit is already on the website. The website also tells you that each divider is spaced 1"" apart. You can use this info to determine whether your Chromebooks will fit. "

  • I have 12 Chromebooks that I would like to put in the box. The dimensions are 11.75"D X 8"H X .75"W Will these fit?

    Question Asked By: Alex, June 04, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, June 04, 2015

      "The inside dimensions of this unit is already on the website. The website also tells you that each divider is spaced 1"" apart. You can use that info to determine whether their Chromebooks will fit. "

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray

Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray

Item #: WBB1637584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray
    Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray
    Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray
    Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray
    Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray
    Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray
    Luxor Wall/Desk Tablet Charging Cabinet For 12 Devices, 19"W x 13"D x 14"H, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant