Steel lifting saddle cleated for load gripping power. Extension screw adjusts to accommodate work height. Patented by-pass device protects against over-pumping. Heat-treated critical stress areas ensure long life performance. Ideal for auto, truck service, farm and shop use. Meets or exceeds ANSI/PALD standards.
Pro-Lift 12 Ton Bottle Jack - B-012D
|
Questions & Answers (0)
Product Description
PRICE
$149.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 5-1/2 in |
| Weight | 17.6 lbs |
| Low Height | 9-1/2 in |
| Max Height | 19 in |
Product Details
| Capacity | 12 Ton |
| Package Quantity | 1 |
| Description | Hydraulic Bottle Jack |
| Color | Gray |
| Manufacturers Part Number | B-012D |
| Brand | Pro-Lift |